Zoro Homepage

Engine Driven Pump, 118 cc

  • Mfr # WB20XT4A

  • Zoro # G3599364


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Self-Priming
Yes
Max. Suction Lift
26 ft
Width
14-1/2"
Impeller Type
Open
Tank Capacity
0.53 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB20XT4A
Zoro #
G3599364
UPC #
786102002530
Country of Origin
Thailand

Dimensions

Width
14-1/2"
Engine Size
118 cc
Height
16-1/2"
Length
18"
Max. Diameter Solids
3/8 in
Inlet Dia.
2 in
Overall Width
14 1/2 in
Overall Length
18 in
Overall Height
16 1/2 in
Discharge Dia.
2 in
Inlet Diameter
2 in
Discharge Diameter
2 in
Manufacturers Warranty Length
2 yr
Solids Diameter - Maximum
3/8 in

Details

Self-Priming
Yes
Max. Suction Lift
26 ft
Item
Engine Driven Pump
Impeller Type
Open
Tank Capacity
0.53 gal
Engine RPM
3800
GPM of Water @ 40 Ft. of Head
100
Material of Construction
Aluminum
Check Valve
Buna N
GPM of Water @ 10 Ft. of Head
141
GPM of Water @ 80 Ft. of Head
28
GPM of Water @ 50 Ft. of Head
84
Engine Brand
Honda
Seal Material
Silicon Carbide
Inlet
2 in NPT
GPM of Water @ 20 Ft. of Head
131
Volute/Wear Plate
Cast Iron
GPM of Water @ 90 Ft. of Head
8
Application
General Purpose
Sensor Type
Low Oil
Number of Impellers
1
GPM of Water @ 30 Ft. of Head
116
Engine/Motor Type
Gas
Roll Bar Frame
Steel
Outlet
2" NPT
Max. Head
105 ft
GPM of Water @ 60 Ft. of Head
67
Max. Pressure
40 psi
Impeller Material
Cast Iron
Ignition Type
Recoil-Start
Temp. Range
0 Degrees to 130 Degrees F
GPM of Water @ 70 Ft. of Head
48
Mechanical Seal
Silicon Carbide
Volute Material
Cast Iron
Discharge Gender
Male
Flow Rate @ 80 Ft. of Head
28 gpm
Pump Mechanism
Centrifugal
Inlet Gender
Male
Flow Rate @ 20 Ft. of Head
131 gpm
Power Source
Gas Engine
Flow Rate @ 40 Ft. of Head
100 gpm
Discharge
2 in MNPT
Discharge Standard
NPT
RPM
3,800 RPM
Max. Liquid Temp.
130 Degrees F
Body Material
Aluminum
HP
3 1/2 hp
Frame Material
Steel
Impeller Design
Open
Flow Rate @ 10 Ft. of Head
141 gpm
Maximum Discharge Pressure
40 psi
Flow Rate @ 60 Ft. of Head
67 gpm
Inlet Standard
NPT
Frame Design - Pumps
Full Tubular Frame
Includes
Hose Clamps and Strainer
Standards
EPA/CARB
Discharge Pressure - Maximum
40 psi
Liquid Temperature - Maximum
130 Degrees F
Frame Design
Roll Cage
Flow Rate @ 10 ft of Head
164 gpm
Rotation Speed - Maximum
3,800 RPM
Horsepower
3 1/2 hp
Self-Priming Lift - Maximum
25 ft
Engine Series
GX120
Flow Rate @ 20 ft of Head
131 gpm
Series
Honda Water Pumps
Suction Lift - Maximum
26 ft
For Media Type
Trash Water
Feet of Head - Maximum
105 ft

Description

Engine Driven Pump, Engine Size 118 cc, HP 3 1/2 hp, Tank Capacity 0.53 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Silicon Carbide, Frame Material Steel, Flow Rate @ 10 Ft. of Head 141 gpm, Flow Rate @ 20 Ft. of Head 131 gpm, Flow Rate @ 40 Ft. of Head 100 gpm, Flow Rate @ 60 Ft. of Head 67 gpm, Flow Rate @ 80 Ft. of Head 28 gpm, Max. Head 105 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Full Tubular Frame

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.