Zoro Homepage

Gasoline Engine w/Tank Guard

  • Mfr # GX35NT-ST3

  • Zoro # G210905123


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Gross Torque
1.2 lb-ft
Shaft Orientation
Horizontal
Design
Overhead Cam
Shaft Configuration
Key
Muffler
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX35NT-ST3
Zoro #
G210905123
UPC #
-
Country of Origin
Thailand

Details

Gross Torque
1.2 lb-ft
Shaft Orientation
Horizontal
Design
Overhead Cam
Item
Gasoline Engine w/Tank Guard
Shaft Configuration
Key
Muffler
Yes
Maximum Speed
7,000 RPM
Engine Series
GX35 Series
Horsepower
1 hp
Start Type
Recoil
CARB Compliant
CARB Compliant

Description

Gasoline Engine w/Tank Guard, Engine Series GX35 Series, Gross Torque 1.2 lb-ft, Horsepower 1 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter Not Applicable, Shaft Length Not Applicable, Start Type Recoil, Maximum Speed 7,000 RPM, Muffler Yes, CARB Compliant CARB Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.