This item is Discontinued.

Honda Portable Inverter Generator, 2500 Rated, 2800 Surge, 23.3 A EG2800IXA

Portable Inverter Generator, 2500 Rated, 2800 Surge, 23.3 A (Discontinued)

  • Mfr # EG2800IXA
  • Zoro # G7899739
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EG2800IXA
Zoro #
G7899739
UPC #
786102005968
Country of Origin
United States

Dimensions

Generator Height
18-29/32"
Width
17-39/64"
Length
16-29/32"
Length (Straight Wireway)
16 29/32 in

Details

Generator Engine Brand
Honda
Item
Portable Inverter Generator
Generator Fuel Type
Gasoline
Generator Rated Watts
2500
Surge Watts
2800
Generator Voltage
120VAC
Generator Starter Type
Recoil
Generator Amps
23.3
Generator Run Time @ 1/2 Load
8.7 hr.
CARB Compliant
Yes
Parallel Configuration Capable
No
Run Time Hour Meter
No
Low Oil Shut Down
Yes
Engine Displacement
190cc
Engine Alternator
Inverter
Series
Economy
Fuel Tank Capacity
2.0 gal.
Run Time @ Full Load
5.1 hr.
Generator Outlets
5-15R 120VAC Duplex (1), L5-30R 120VAC Locking Receptacle (1)
Portable Generator Technology
Inverter
Wheel Kit Included
No
Generator Mfr. Warranty Details
3 yr. Residential, 1 yr. Commercial
Sound Level dB
61.0 to 69.0
Full Power Switch
No
Circuit Breaker
No
Cylinder Material
Aluminum
Air Cleaner Type
Paper/Pre-Foam

Description

Portable Generator, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 2 gal, Engine Displacement 190 cc, Engine Alternator Inverter, Full Power Switch No

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.