Zoro Homepage
This item is Discontinued.
Honey-Can-Do Zipper Mesh Bra Wash Bag White LBG-01147

Zipper Mesh Bra Wash Bag White (Discontinued)

  • Mfr # LBG-01147
  • Zoro # G4576232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBG-01147
Zoro #
G4576232
UPC #
811434011476
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Width
4 1/2 in

Details

Item - Laundry Bags
Bra Wash Bag
Laundry Bag Material
Nylon
Color
White
Laundry Bag Closure
Zipper
Item
Bra Wash Bag
Material
Mesh

Description

Mesh Wash Bags, Bra Wash Bag, White, Overall Length 7 in, Overall Width 4 1/2 in, Laundry Bag Material Nylon, Laundry Bag Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.