Clothespin Bag, Hold 200 Pins
Mfr # DRY-01313
Zoro # G4563483
product price: $6.89
/eaKey Features
Material
Cloth
Width
10 in
Load Capacity
200 Clothespins
Height
11 in
Product Type
Clothespin Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRY-01313
Zoro #
G4563483
UPC #
811434013135
Country of Origin
China
Dimensions
Width
10 in
Height
11 in
Overall Height
11 in
Overall Width
12 in
Details
Item
Clothespin Bag
Material
Cloth
Load Capacity
200 Clothespins
Product Type
Clothespin Bag
Includes
Metal Hanger
Capacity
200 Clothespins
Description
Clothespin Bag, Hold 200 Pins, Material Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.