Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMP-01134
Zoro #
G4548835
UPC #
811434011346
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Height
24 in
Overall Length
12"
Overall Width
24"
Details
Item
Pop Up Laundry Hamper
Color
Bright Blue/Purple Stripe
Material
Poly-Cotton Mesh
Number of Compartments
1
Features
Heavy Duty Straps
Description
Pop Up Laundry Hamper, Color Bright Blue/Purple Stripe, Material Poly-Cotton Mesh, Height 24 in, Width 12 in, Length 12 in, Number of Compartments 1, Features Heavy Duty Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.