Open Top Polyester Drawers for Organizer White (Discontinued)
- Mfr # SFT-01241
- Zoro # G4554627
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT-01241
Zoro #
G4554627
UPC #
811434012411
Country of Origin
China
Dimensions
Overall Length
12 in
Overall Width
12 in
Overall Height
6 in
Details
Item - Laundry Bags
Drawers for Organizer
Laundry Bag Material
Heavy Weight Polyester
Color
White
Volume Capacity
0.4 cu ft
Laundry Bag Closure
Open Top
Material
Polyester
Type
White
Item
Drawer Organizer
Closure Style
Open Top
Description
Drawers for Organizer, White, , Length 12 In, Width 12 In, Height 6 In, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.