Zoro Homepage
This item is Discontinued.
Honey-Can-Do Zipper Poly-Cotton Dress Bag Clear SFT-01258

Zipper Poly-Cotton Dress Bag Clear (Discontinued)

  • Mfr # SFT-01258
  • Zoro # G4605054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT-01258
Zoro #
G4605054
UPC #
811434012589
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Width
24 in

Details

Item - Laundry Bags
Dress Bag
Laundry Bag Material
Plastic
Color
Clear
Laundry Bag Closure
Zipper
Type
Clear
Item
Dress Bag
Material
Poly-Cotton

Description

Hanging Garment Bags, Dress Bag, Clear, Overall Length 60 in, Overall Width 24 in, Laundry Bag Material Plastic, Laundry Bag Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.