Zoro Homepage
This item is Discontinued.
Honey-Can-Do Expandable Drying Rack DRY-01109

Expandable Drying Rack (Discontinued)

  • Mfr # DRY-01109
  • Zoro # G4536944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRY-01109
Zoro #
G4536944
UPC #
811434011094
Country of Origin
China

Dimensions

Height
40.875 in
Length
37 1/4 in
Width
26 3/8 in

Details

Item
Expandable Drying Rack
Material
Mesh

Description

Expandable Drying Rack, Length 37 1/4 in, Width 26 3/8 in, Height 40.875 in, Material Mesh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.