Zoro Homepage

Hamper

  • Mfr # HMP-01453

  • Zoro # G4552423


product price: $24.79
/ea

Key Features

Color
Taupe
Material
Resin
Overall Length
14 in
Length
14 in
Overall Width
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMP-01453
Zoro #
G4552423
UPC #
811434014538
Country of Origin
China

Dimensions

Overall Length
14 in
Length
14 in
Overall Width
13 3/4 in
Width
14 in
Overall Height
26 in
Height
22 in
Bag Width
13 3/4 in
Bag Height
22 in
Caster Diameter
2 1/2 in
Bag Length
14 in

Details

Item
Hamper
Color
Taupe
Material
Resin
Total Volume
1 cu ft
Shape
Rectangle
Number of Compartments
1
Product Type
Hamper
Weight Capacity
30 lb
Bag Color
Taupe
Bag Material
Fabric
Assembly
Unassembled
Bag Style
Fixed Bag
Frame Material
Resin
Includes Casters
Casters Included
Number of Bag Receptacles
1
Number of Bags Included
1

Description

Hamper, Color Taupe, Material Resin, Height 22 in, Width 14 in, Length 14 in, Number of Compartments 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.