Zoro Homepage

Hamper w/Cover, 2-Compartment

  • Mfr # HMP-01367

  • Zoro # G4590722


product price: $42.19
/ea

Key Features

Color
Beige
Material
Mesh/Resin
Overall Length
24 in
Length
24 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMP-01367
Zoro #
G4590722
UPC #
811434013678
Country of Origin
China

Dimensions

Overall Length
24 in
Length
24 in
Overall Width
14 in
Width
24 in
Overall Height
26 in
Height
26 in
Bag Height
26 in
Bag Length
24 in
Caster Diameter
2 1/2 in
Bag Width
14 in

Details

Item
Hamper
Color
Beige
Material
Mesh/Resin
Total Volume
1 cu ft
Shape
Rectangle
Features
Foldable Resin
Number of Compartments
2
Product Type
Hamper
Includes Lid
Lid Included
Assembly
Unassembled
Bag Style
Fixed Bag
Number of Bag Receptacles
1
Number of Bags Included
1
Bag Color
Beige
Frame Material
Wicker
Bag Closure
Hook-and-Loop
Bag Material
Canvas
Weight Capacity
30 lb
Includes Casters
Casters Included

Description

Hamper, Color Beige, Material Mesh/Resin, Height 26 in, Width 24 in, Length 24 in, Number of Compartments 2, Features Foldable Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.