Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRY-01638
Zoro #
G0848985
UPC #
811434016389
Country of Origin
China
Dimensions
Length
14"
Width
29"
Height
41"
Details
Item
Heavy Duty Drying Rack
Material
Wood
Tier
3
Description
Heavy Duty Drying Rack, -, Tier 3, Length 14 in, Width 29 in, Height 41 in, Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.