This item is Discontinued.

Honey-Can-Do Honey-Can-Do CRT-05255 10 Drawer Rolling Storage Cart CRT-05255

Honey-Can-Do CRT-05255 10 Drawer Rolling Storage Cart (Discontinued)

  • Mfr # CRT-05255
  • Zoro # G604083734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRT-05255
Zoro #
G604083734
UPC #
847539052557
Country of Origin
Taiwan, Province of China

Description

Perfect for the home, classroom, or art studio, this 10-drawer organizer features neutral colors, easy-access drawers. Great for paper, tools, accessories, crafting, scrap booking, or your home office. Great for color coded organizing, this cart features 11"W x 15"L x 2.5"D drawers in white, light gray, medium gray, dark gray, and black. Smooth glide casters make this cart easy to maneuver and lock in place. The chrome, perforated top surface measures 11" W x 15" L and is a comfortable 34.5" off of the ground. The sturdy chrome frame is both attractive and functional. Assembly tools and instructions are included. Steel/Plastic Chrome/Black/Grey/White.

Honey-Can-Do CRT-05255 10 Drawer Rolling Storage Cart, Multicolored. Perfect for the home, classroom, or art studio, this 10-drawer organizer features neutral colors, easy-access drawers. Great for paper, tools, accessories, crafting, scrap booking, or your home office. Great for color coded organizing,.

Features
  • Smooth glide casters make this cart easy to maneuver and lock in place
  • The sturdy chrome frame is both attractive and functional
  • Ten pull-out drawers
  • Smooth rolling casters
  • Perforated chrome top surface
Specifications
  • Weight: 10.59 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.