This item is Discontinued.

Honey-Can-Do Honey-Can-Do DRY-01227 X-Frame Folding Metal Drying Rack DRY-01227

Honey-Can-Do DRY-01227 X-Frame Folding Metal Drying Rack (Discontinued)

  • Mfr # DRY-01227
  • Zoro # G804037353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRY-01227
Zoro #
G804037353
UPC #
811434012275
Country of Origin
China

Description

Steel Folding Drying Rack, White. This space-saving unit offers an amazing 32-linear feet of drying area when fully assembled and folds down to 2-inches flat for easy storage when not in use. Ten metal wire cross bars hold wet garments apart to allow airflow and ventilation for faster drying. The top surface can also be used for drying sweaters or other items that need to lay flat to dry. Made from a coated steel frame, the dryer is sturdy and rust-resistant. Save on energy costs while protecting the environment and increasing the life of your garments.
Dimensions:
  • Length: 35.5
  • Height: 32.25
  • Width: 21
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.