Fabric Softener Ball, 2 ct. Box, Ball, Unscented, Blue, 2 PK (Discontinued)
- Mfr # DRY-01116
- Zoro # G4603024
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRY-01116
Zoro #
G4603024
UPC #
811434011162
Country of Origin
China
Dimensions
Cleaner Container Size
2 ct.
Size
2-1/2"
Container Size
2 ct
Ball Diameter
2 3/4 in
Details
Item
Fabric Softener Ball
Cleaner Form
Ball
Cleaner Container Type
Box
Fragrance
Unscented
High Efficiency Compatibility
No
Pack Count
2
Packs per Case
16
Color
Blue
Item - Fabric Softener
Balls
Primary Chemical
None
Cleaner Chemical Product Grouping
Fabric Softener Sheets and Balls
Degreaser Container Type
Box
Disinfectant Efficacy
Hepatitis A
Includes Chemical
None
Effective to Remove
Hepatitis A
Container Type
Box
Features
Dry Clothes Faster
Biodegradable
No
Product Label
Fabric Softener Ball
Description
Fabric Softener Ball, Container Type Box, Container Size 2 ct, High Efficiency Compatibility No, Fragrance Unscented, Product Label Fabric Softener Ball, Ball Diameter 2 3/4 in, Biodegradable No, Color Blue, Features Dry Clothes Faster, Package Quantity 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.