This item is Discontinued.

Honey-Can-Do Honey Can Do KCH-08436 14 in. Folding Pizza Peel KCH-08436

Honey Can Do KCH-08436 14 in. Folding Pizza Peel (Discontinued)

  • Mfr # KCH-08436
  • Zoro # G504023632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCH-08436
Zoro #
G504023632
UPC #
847539084367
Country of Origin
China

Description

Kitchen holds a lot of importance in a house. It is the place where you cook delicious food for yourself and your family. Choose from a range of kitchen utensils in stylish designs from us and upgrade your kitchen.

Features
  • Hybrid smartwatch with sophisticated analog look and advanced smart features, including dual AMOLED color touchscreen displays that are only visible when needed
  • Features domed Corning(R) Gorilla(R) glass and sleek aluminum watch case
  • Ability to stay connected with smart notifications for incoming calls, text messages, calendar view, and more
  • 24/7 Pulse Ox and Body Battery energy monitor features to track menstrual cycle, stress, sleep, estimated heart rate, and more
  • Garmin Pay contactless payment solution
  • Connects with compatible smartphone's GPS for greater accuracy during outdoor walk or run activities
  • includes additional activity profiles such as yoga, strength, cardio, and more
  • Ability to effortlessly change look with industry standard 20 mm quick release watch bands
  • Battery life: up to 5 days in smart mode and an additional week in watch mode
  • Includes charging/data cable and documentation
  • Rose Gold Aluminum Case with White Silicone Band
Specifications
  • Material: Aluminum, Oak
  • Carrying Surface Size: 14" x 16"
  • Weight: 3.026 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.