This item is Discontinued.

Honey-Can-Do Honey-Can-Do SHF250C1424 Steel Shelf-250Lb Chrome 14X24 SHF250C1424

Honey-Can-Do SHF250C1424 Steel Shelf-250Lb Chrome 14X24 (Discontinued)

  • Mfr # SHF250C1424
  • Zoro # G704037200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHF250C1424
Zoro #
G704037200
UPC #
847539000039
Country of Origin
Taiwan, Province of China

Description

Plated Steel Shelf 14x24, Chrome. Create the shelving unit that suits your unique space and storage needs. This 14x24 inch shelf is designed for use with an existing Honey-Can-Do shelving unit or can be mixed and matched to our other components and accessories to create the shelving unit of your dreams. Designed to hold 250lbs of evenly distributed weight when installed as part of a free standing unit. Pack of 4 plastic installation clips included. Urban contemporary chrome finish brings a touch of modern design to any room in the home or garage.
Dimensions:
  • Length: 14
  • Height: 1
  • Width: 24
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.