This item is Discontinued.

Honey-Can-Do HoneyCanDo P-11-STUM-15 Stumpy; Smooth Slate P-11-STUM-15

HoneyCanDo P-11-STUM-15 Stumpy; Smooth Slate (Discontinued)

  • Mfr # P-11-STUM-15
  • Zoro # G104084972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-11-STUM-15
Zoro #
G104084972
UPC #
853564004362
Country of Origin
China

Description

Honey-Can-Do was founded on a few simple principles, give people what they want, give it to them at a great price, and do it with integrity and responsibility. If you want stylish, high-quality home storage solutions at an affordable price then our products will fulfill the needs of our users. Our products are Trend-driven designs and colors, coupled with exceptional quality.

Add a modern touch to your office or home. Free up space on your desk, kitchen counter, in your bathroom or anywhere you desire! The Stumpy delivers all of the organizational power of traditional organizers while providing the versatility to mount the container on almost any magnetic surface. Our Perch Stumpy Magnetic Container has a short and wide design that's perfect for holding miscellaneous office supplies, plants, toiletries, gadgets and mail! Stumpy is ideal for use as a vertical magnetic inbox or paper recycle bin. Designed to be modular, Perch Stumpy Magnetic Container is easy to remove and rearrange.

Features
  • Holds up to 5 pounds
Care and Cleaning:
  • wipe clean with a damp cloth
Specifications
  • Color: Slate
  • Finish: Smooth
  • Material: ABS plastic and vinyl magnet
  • Weight: 1.21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.