Zoro Homepage
This item is Discontinued.
Honey-Can-Do Ironing Board, 32 x 12 In BRD-01292

Ironing Board, 32 x 12 In (Discontinued)

  • Mfr # BRD-01292
  • Zoro # G3292125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRD-01292
Zoro #
G3292125
UPC #
811434012923
Country of Origin
China

Dimensions

Length
32 in
Width
12 in
Height
7"

Details

Item
Ironing Board
Includes
(1) Cover Pad, Iron Rest
Type
Folding Tabletop

Description

Ironing Board, Folding Tabletop, Length 32 in, Width 12 in, Includes (1) Cover Pad, Iron Rest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.