Zoro Homepage
This item is Discontinued.
Honey-Can-Do Ironing Board, 54 x 13 In BRD-01296

Ironing Board, 54 x 13 In (Discontinued)

  • Mfr # BRD-01296
  • Zoro # G2875354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRD-01296
Zoro #
G2875354
UPC #
811434012961
Country of Origin
China

Dimensions

Length
54 in
Width
13 in
Height
54"

Details

Item
Ironing Board
Includes
(1) Cover, (1) Pad, Iron Rest
Type
Full Size

Description

Ironing Board, Full Size, Length 54 in, Width 13 in, Includes (1) Cover, (1) Pad, Iron Rest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.