This item is Discontinued.

Honey-Can-Do Lap Rest, 2-1/2 in H, 15.8 in W X Medium Density Fiberboard, Black TBL-02869

Lap Rest, 2-1/2 in H, 15.8 in W X Medium Density Fiberboard, Black (Discontinued)

  • Mfr # TBL-02869
  • Zoro # G103768361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBL-02869
Zoro #
G103768361
UPC #
847539028699
Country of Origin
China

Dimensions

Overall Width
15.8 in
Overall Height
2-1/2 in
Length
23.2 in

Details

Item
Lap Rest
Color
Black
Material
Medium Density Fiberboard
For Use With
Laptop, Tablet, Notebook
Features
Easy to Clean, Cushioned, Compact, Handle, Lightweight

Description

Honey-Can-Do has invested the time and resources to listen to purchasers of home storage and organization products. Consumers want stylish, high-quality home storage solutions at an affordable price. Our products answer their needs. Trend-driven designs and colors, coupled with exceptional quality, put us in a whole new category. Honey-Can-Do storage products inspire consumers to invest in the concept of organizing their homes. Product Dimensions: 23.23 in L x 15.75 in W x 2.52 in H /59 cm L x 40 cm W x 6.4 cm H
Solid MDF surface with built in handle for portability and removable padded cushion
Light and portable, great for bed or sofa
Ideal barrier for laptop heat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.