Zoro Homepage

Laundry Cart, 3 Tier

  • Mfr # CRT-01149

  • Zoro # G4587755


product price: $29.49
/ea

Key Features

Item - Laundry Carts
Laundry Accessory Cart
Number of Compartments
3
Laundry Cart Frame Material
Steel
Overall Length
23 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT-01149
Zoro #
G4587755
UPC #
811434011490
Country of Origin
China

Dimensions

Overall Length
23 in
Overall Width
8 in
Overall Height
31 in
Width
7.9"
Length
22.8"
Height
31.3"

Details

Item - Laundry Carts
Laundry Accessory Cart
Number of Compartments
3
Laundry Cart Frame Material
Steel
Color
White
Item
Laundry Supply Organizer Cart
Caster Type
(4) Swivel
Caster Configuration
(4) Swivel
Material
Steel
Application
Laundry

Description

Laundry Cart, 3 Tier, Length 24 In, Width 8 In, Height 32 In, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.