Zoro Homepage

Laundry Sorter, 3-Compartment

  • Mfr # SRT-01641

  • Zoro # G4535657


product price: $43.29
/ea

Key Features

Item - Laundry Carts
Sorting Laundry Cart
Number of Compartments
3
Cubic Foot Capacity
1 cu ft
Load Capacity
40 lb
Laundry Cart Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT-01641
Zoro #
G4535657
UPC #
811434016419
Country of Origin
China

Dimensions

Overall Length
31 in
Overall Width
15 in
Overall Height
33 in
Caster Dia.
2 in
Width
30"
Height
32.8"
Length
15"
Bag Height
33 in
Bag Width
15 in
Caster Diameter
2 in
Bag Length
31 in

Details

Item - Laundry Carts
Sorting Laundry Cart
Number of Compartments
3
Cubic Foot Capacity
1 cu ft
Load Capacity
40 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
Polyester Mesh
Color
Black
Caster Type
(4) Swivel
Item
Hamper
Caster Configuration
(4) Swivel
Material
Steel/Mesh
Includes
Metal Handles
Features
Breathable, Swivel, Built-in Wheels, Durable, Heavy Duty, Rust Resistant, Removable Bag
Application
Laundry Supplies
Type
3-Compartment
Caster Material
Plastic
Bag Color
Black
Includes Casters
Casters Included
Total Volume
1 cu ft
Number of Bags Included
3
Bag Material
Polyester Mesh
Weight Capacity
40 lb
Shape
Rectangle
Number of Bag Receptacles
3
Frame Material
Steel
Assembly
Unassembled
Bag Style
Removable Bag
Product Type
Hamper

Description

Hamper, Color Black, Material Steel/Mesh, Width 30 In., Length 15 In., Number of Compartments 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.