Zoro Homepage

Organizer Rack, 15-3/4inLx10inW, White

  • Mfr # KCH-01869

  • Zoro # G2819778


product price: $12.59
/ea

Key Features

Overall Length
16 in
Material
Steel
Length
15 3/4 in
Finish
PE Coating
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCH-01869
Zoro #
G2819778
UPC #
811434018697
Country of Origin
China

Dimensions

Overall Length
16 in
Length
15 3/4 in
Height
8 in
Width
9 3/4 in

Details

Color
White
Item
Organizer Rack
Material
Steel
Finish
PE Coating
Product Type
Kitchen Cabinet Shelf Organizer
NSF Certified
No
Expandable
No

Description

Organizer Rack, Product Type Kitchen Cabinet Shelf Organizer, Color White, Expandable No, Finish PE Coating, Material Steel, Overall Height 8 in, Overall Length 16 in, Overall Width 10 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.