Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMP-01260
Zoro #
G4622764
UPC #
811434012602
Country of Origin
China
Dimensions
Length
19 in
Width
24 in
Height
24 in
Overall Length
19"
Overall Width
24"
Details
Item
Pop Up Laundry Hamper
Color
White
Material
Steel/Mesh
Features
Handles
Number of Compartments
1
Description
Pop Up Laundry Hamper, Color White, Material Steel/Mesh, Height 24 in, Width 24 in, Length 19 in, Number of Compartments 1, Features Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.