Zoro Homepage

Retractable Clothesline

  • Mfr # DRY-01101

  • Zoro # G4616132


product price: $15.75
/ea

Key Features

Finish
Polished Chrome
Material
Stainless Steel
Line Length
8 ft
Product Type
Retractable Clothesline
Overall Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRY-01101
Zoro #
G4616132
UPC #
811434011018
Country of Origin
China

Dimensions

Line Length
8 ft
Overall Depth
1 1/2 in
Mounting Plate Diameter
3 3/4 in

Details

Item
Clothesline
Finish
Polished Chrome
Material
Stainless Steel
Product Type
Retractable Clothesline

Description

Clothesline, Finish Polished Chrome, Line Length 8 ft, Material Stainless Steel, Mounting Plate Diameter 3 3/4 in, Overall Depth 1 1/2 in, Product Type Retractable Clothesline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.