Zoro Homepage

Retractable Clothesline

  • Mfr # DRY-01113

  • Zoro # G4601703


product price: $18.59
/ea

Key Features

Height
2"
Width
5.5"
Finish
Unfinished
Material
Plastic, Steel, Vinyl
Line Length
40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRY-01113
Zoro #
G4601703
UPC #
811434011131
Country of Origin
China

Dimensions

Height
2"
Width
5.5"
Line Length
40 ft
Overall Depth
5 7/8 in
Mounting Plate Diameter
6 3/4 in

Details

Item
Clothesline
Finish
Unfinished
Material
Plastic, Steel, Vinyl
Features
Retractable, Rust Resistant, Easy Clean, Dirt Resistant
Product Type
Retractable Clothesline
Application
Indoor, Outdoor

Description

Clothesline, Finish Unfinished, Line Length 40 ft, Material Plastic, Steel, Vinyl, Mounting Plate Diameter 6 3/4 in, Overall Depth 5 7/8 in, Product Type Retractable Clothesline

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.