Zoro Homepage
This item is Discontinued.
Honey-Can-Do Zipper Mesh Sweater Wash Bag White LBG-01144

Zipper Mesh Sweater Wash Bag White (Discontinued)

  • Mfr # LBG-01144
  • Zoro # G4553132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBG-01144
Zoro #
G4553132
UPC #
811434011445
Country of Origin
China

Dimensions

Overall Length
23 in
Overall Width
22 in

Details

Item - Laundry Bags
Sweater Wash Bag
Laundry Bag Material
Nylon
Color
White
Laundry Bag Closure
Zipper
Material
Mesh
Item
Sweater Wash Bag

Description

Mesh Wash Bags, Sweater Wash Bag, White, Overall Length 23 in, Overall Width 22 in, Laundry Bag Material Nylon, Laundry Bag Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.