Zip Seal Plastic Vacuum Storage Bag Clear (Discontinued)
- Mfr # VAC-01303
- Zoro # G4557962
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VAC-01303
Zoro #
G4557962
UPC #
811434013036
Country of Origin
China
Dimensions
Overall Length
48 in
Overall Width
36 1/4 in
Details
Item - Laundry Bags
Vacuum Storage Bag
Laundry Bag Material
Plastic
Color
Clear
Laundry Bag Closure
Zip Seal
Type
Jumbo
Item
Vacuum Storage Bag
Material
Plastic
Description
Clothing Storage Bags, Vacuum Storage Bag, Clear, Overall Length 48 in, Overall Width 36 1/4 in, Laundry Bag Material Plastic, Laundry Bag Closure Zip Seal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.