Zoro Homepage

Wicker Hamper, Wicker

  • Mfr # HMP-01619

  • Zoro # G4557831


product price: $32.19
/ea

Key Features

Color
Brown
Material
Steel/Wicker
Overall Length
15 in
Length
13 3/4 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMP-01619
Zoro #
G4557831
UPC #
811434016198
Country of Origin
China

Dimensions

Overall Length
15 in
Length
13 3/4 in
Overall Width
15 in
Width
13 1/2 in
Overall Height
26 in
Height
26 in
Bag Length
13 3/8 in
Caster Diameter
2 1/2 in
Bag Height
26 in
Bag Width
13 3/4 in

Details

Item
Hamper
Color
Brown
Material
Steel/Wicker
Total Volume
1 cu ft
Shape
Rectangle
Number of Compartments
1
Features
Removable Laundry Bag
Product Type
Hamper
Frame Material
Steel
Number of Bags Included
1
Assembly
Unassembled
Number of Bag Receptacles
1
Includes Lid
Lid Included
Bag Material
Bamboo
Weight Capacity
40 lb
Includes Casters
Casters Included
Bag Style
Fixed Bag
Bag Color
Brown

Description

Hamper, Color Brown, Material Steel/Wicker, Height 26 in, Width 13 1/2 in, Length 13 3/4 in, Number of Compartments 1, Features Removable Laundry Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.