Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zip Seal, Plastic, Vacuum Storage Bag Set, Clear

  • Mfr # VAC-01301

  • Zoro # G4600601


product price: $17.45
/ea

Key Features

Item - Laundry Bags
Vacuum Storage Bag Set
Laundry Bag Material
Plastic
Overall Length
33 1/2 in, 40 in, 48 in
Overall Width
27 in, 35 in, 36 in
Overall Height
35 in, 39 in, 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC-01301
Zoro #
G4600601
UPC #
811434013012
Country of Origin
China

Dimensions

Overall Length
33 1/2 in, 40 in, 48 in
Overall Width
27 in, 35 in, 36 in
Overall Height
35 in, 39 in, 48 in

Details

Item - Laundry Bags
Vacuum Storage Bag Set
Laundry Bag Material
Plastic
Color
Clear
Laundry Bag Closure
Zip Seal
Material
Plastic
Item
Vacuum Storage Bag Set
Includes
Extra Large Bag, Jumbo Bag, Large Bag
Type
1 Large, 1 Extra Large, 1 Jumbo
Closure Style
Zip Seal

Description

Vacuum Storage Bag, 1 Large, 1 Extra Large, 1 Jumbo, Material Plastic , Package Quantity 3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.