Zoro Homepage
This item is Discontinued.
Honey Honey BRD-01296 Deluxe Full-Size Ironing Board with Iron Rest BRD-01296

Honey BRD-01296 Deluxe Full-Size Ironing Board with Iron Rest (Discontinued)

  • Mfr # BRD-01296
  • Zoro # G603770383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRD-01296
Zoro #
G603770383
UPC #
811434012961
Country of Origin
China

Description

  • Ironing board with iron rest
  • 100 percent Cotton cloth cover
  • Plastic top with metal legs
  • Adjustable height up to 35-.50"
  • 54" x 13"
  • Length: 61.75
  • Width: 2.5
  • Height: 13.39
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.