Zoro Homepage

1 in. NPT 2W 9Cv BRS DCA PRFL BDY

  • Mfr # VBN2CJPX0000

  • Zoro # G909235944


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Female NPT
Pipe Size
1 in
Ball Material
Nickel-Chrome Plated Brass
Valve Ways
2-way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBN2CJPX0000
Zoro #
G909235944
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in

Details

Connection Type
Female NPT
Ball Material
Nickel-Chrome Plated Brass
Valve Ways
2-way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.