
10in 2W NSR Butterfly Valve Assembly
Mfr # VR2N6UPSH
Zoro # G015262698
product price: $4,843.99
/ea
Free Shipping & Returns
Key Features
Tube Size
10 in
Connection
Flanged
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VR2N6UPSH
Zoro #
G015262698
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
10 in
Details
Connection
Flanged
Body Material
Iron
Description
10in 2W NSR Butterfly Valve Assembly Resilient Seat; 5340 Cv; Close-off 200PSI; 1400in-lb MBP6U8SH/U actuator - 24-240VAC, Floating / 2 Position, Non-spring Return, IP66/67, NEMA4X w/ heater and 2 x SPDT; 35 second timing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.