PI Control Valve Body - 1/2" NPT, 5 GPM, Differential Pressure Regulator
Mfr # VRN2AGPX0000
Zoro # G715407245
product price: $296.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRN2AGPX0000
Zoro #
G715407245
UPC #
-
Country of Origin
Unknown
Description
The Honeywell 1/2 in 5 gpm PI Valve Body is a component classified under valve parts, intended for application in closed-loop heating, ventilating, and air conditioning systems. This two-way dynamic pressure-regulating control valve body rated for operation with hot or chilled water containing glycol solutions up to 50%, within specified pressure drop ranges. The assembly can be ordered with or without factory-mounted actuators.
Key features include:
- Size: 1/2 inch internal (female) NPT connection
- Regulated flow rate: Up to 5 gallons per minute
- Differential pressure regulator; see specifications for operational parameters
- Rolling diaphragm regulator design tested to achieve ±5% flow control under specified conditions
- Equal percentage flow characteristic as described in technical documentation
- Nickel-chrome plated brass or stainless steel trim options available
- Removable manual operating handle
- Upstream test port compatible with venting procedures or connection to a standard pressure gauge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.