1/2 in. NPT 2W 1.3Cv BRS DCA PRFL
- Mfr # VBN2AEPX0000
- Zoro # G609235640
product price:Â
$
71.49
/ea
Key Features
Ball Material
Nickel-Chrome Plated Brass
Valve Ways
2-way
Pipe Size
1/2 in
Connection Type
Female NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VBN2AEPX0000
- Zoro #
- G609235640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Size
- 1/2 in
Details
- Ball Material
- Nickel-Chrome Plated Brass
- Valve Ways
- 2-way
- Connection Type
- Female NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.