Zoro Homepage

1/2 in. NPT 2W 2Cv BRS STD PRFL

  • Mfr # VBN2AFPA0000

  • Zoro # G709235687


product price: $53.15
/ea

Key Features

Valve Ways
2-way
Ball Material
Nickel-Chrome Plated Brass
Pipe Size
1/2 in
Connection Type
Female NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBN2AFPA0000
Zoro #
G709235687
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in

Details

Valve Ways
2-way
Ball Material
Nickel-Chrome Plated Brass
Connection Type
Female NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.