Shop HONEYWELL
See all product information
Create Account
1250G, Usb Kit, 1D, Black Scanner (1250G-2), No
- Mfr # 1250G-2USB-N
- Zoro # G1078002
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Scanning Capability
1D
Drop Specification
Designed to withstand 30 drops on concrete from 1.5 m (5')
Scan Pattern
Single Line
Storage Temperature
-4°F (-20°C) to 140°F (60°C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1250G-2USB-N
- Zoro #
- G1078002
- UPC #
- -
- Country of Origin
- Unknown
Details
- Color
- Black
- Item
- Barcode Scanner Kit
- Scanning Capability
- 1D
- Drop Specification
- Designed to withstand 30 drops on concrete from 1.5 m (5')
- Scan Pattern
- Single Line
- Storage Temperature
- -4°F (-20°C) to 140°F (60°C)
- Field of View
- 30° (Horizontal)
- Max. Ambient Light
- 75000 lux
- Min. Print Contrast
- 20%
- Connectivity Technology
- Cable
- Standby Current
- 85 mA
- Host Interface
- Serial
- Power Consumption
- 700 mW
- Input Current
- 140 mA
- Reading Angle
- 60° (Pitch), 60° (Skew)
- Green Environmental Attribute
- Environmentally Friendly
- Barcode Symbology Supported
- Reads standard 1D and GS1 DataBar symbologies
- Operating Temp. Range
- 32°F (0°C) to 104°F (40°C)
- IP Rating
- IP41
- Scanning Distance
- 17.60 in
- Humidity
- 5% to 95% (Non-condensing)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.