GKE Key Interlock Switch, 1NC/1NO, IP66/IP67, Key-Operated, NEMA 4X

  • Mfr # GKEA03L

  • Zoro # G4323173


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Style
90 Degrees or Straight Key Actuated, Front and Top Opening, Rotating Head
Series
GKE
AC Contact Rating
10 A
DC Contact Rating
0.1 to 10 A @ 250 V
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKEA03L
Zoro #
G4323173
UPC #
078454923046
Country of Origin
China

Dimensions

Height
3.61 in
Width
1.2 in
Depth
1.2 in
Conduit Size
1/2 in NPT
Overall Width
1.2 in
Overall Height
3.61 in
Overall Depth
1.3 in

Details

Item
Safety Interlock Switch
Style
90 Degrees or Straight Key Actuated, Front and Top Opening, Rotating Head
Series
GKE
AC Contact Rating
10 A
DC Contact Rating
0.1 to 10 A @ 250 V
Contact Form
1NO/1NC
Connection Type
1/2 in NPT Conduit
IP Rating
IP66, IP67
Operating Temp. Range
-13 Degrees to 185 Degrees F
Body Material
Plastic
NEMA Rating
1, 12, 13
Head Material
Thermoplastic
Contact Material
Silver
Description/Special Features
0.5 lb Extraction Force, Enclosure Double Insulated to IEC 536 Class II, Mechanical Life 1,000,000 Operations, Order Key Actuator Separately, Shock 50G per IEC 68-2-27, Vibration 10G per 68-2-6
Operating Force
5 lb
Standards
CCC, CE, cULus, SIL3
Voltage Rating
600V AC
Actuator Style
Key
Electrical Connection
1/2 in NPT Conduit
Features
Red Switch Body
Connection
1/2 in. NPT
Operating Temperature
-13 to 185 Degree F (-25 to 85 Degree C)
Enclosure Rating
IP66/IP67
Actuator Contacts
1NC 1NO BBM, Slow Action
Switch Type
Guard Door Interlock
Contact Rating
1.2A
Switch Style
Actuator Key
Includes Actuating Key
No Actuating Key Included
Operating Temperature - Maximum
185 Degrees F
Hazardous Location Specification
Not Rated
Circuitry Action
Slow Action
Key Hole Location
Front, Top
NEMA Enclosure Rating
1, 12, 13, 4, 4X
Actuating Key Type
90 Degrees , Flat
Operating Temperature - Minimum
-13 Degrees F
Actuator Material
Stainless Steel

Description

The Honeywell GKE Series Safety Interlock Switch is a key-operated switch suitable for use in hard guarding applications. It features positive opening safety contacts and provides multiple contact configurations; see product specifications for details. The rotating head allows actuator engagement from five orientations, and the enclosure features double insulation as specified by IEC 60947-5-1 standards. This model does not include an actuating key; it must be ordered separately.

Key features:

  • Contact configuration: 1NC/1NO BBM (Break Before Make), slow action
  • Actuator style: Key operated, compatible with 90-degree or straight keys (not included)
  • Electrical ratings: AC up to 10A at 600V; DC from 0.1 to 10A at up to 250V
  • Construction: Stainless steel actuator, plastic body, thermoplastic head
  • Enclosure is rated to IP66/IP67 and NEMA types 1, 12, 13, 4, and 4X according to manufacturer specifications
  • Connection type: 1/2 in. NPT conduit entry
  • Mechanical life tested up to one million operations under laboratory conditions
  • Operating temperature range: -13°F to +185°F (-25°C to +85°C)
  • Standards met: CCC, CE, cULus, SIL3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.