Zoro Homepage

1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13

  • Mfr # GKBA1L7

  • Zoro # G4006326


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Style
90 Degrees Key, Front and Top Opening
Series
GK
Actuator Length
1.96 in
AC Contact Rating
10 A
DC Contact Rating
0.001 to 10 A @ 250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKBA1L7
Zoro #
G4006326
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
1.96 in
Height
4.79 in
Width
1.65 in
Depth
1.68 in
Conduit Size
1/2 in NPT
Overall Depth
1.68 in
Overall Width
1.65 in
Overall Height
4.79 in

Details

Item
Safety Interlock Switch
Style
90 Degrees Key, Front and Top Opening
Series
GK
AC Contact Rating
10 A
DC Contact Rating
0.001 to 10 A @ 250 V
Contact Form
1NO/1NC
Connection Type
1/2 in NPT Conduit
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 185 Degrees F
Body Material
Zinc
Operating Force
8 lb
Description/Special Features
6 lb Extraction Force, Mechanical Life up to 15 Million Operations
NEMA Rating
1, 12, 13, 4
Contact Material
Silver
Standards
CE, CSA, UL Listed
Head Material
Zinc Die-Cast
Features
Dual Entry Head
Electrical Connection
10 Pin
Operating Temperature - Maximum
185 Degrees F
Actuator Material
Stainless Steel
NEMA Enclosure Rating
1, 12, 13, 4
Actuating Key Type
90 Degrees
Operating Temperature - Minimum
-13 Degrees F
Key Hole Location
Front, Top
Hazardous Location Specification
Not Rated
Circuitry Action
Snap Action
Includes Actuating Key
No Actuating Key Included

Description

Safety Interlock Switch, 90 Degrees Key, Front and Top Opening, Contact Form 1NO/1NC, Actuator Length 1.96 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 10 A, Series GK, DC Contact Rating 0.001 to 10 A @ 250 V, Solenoid Voltage Not Applicable, Height 4.79 in, Width 1.65 in, Depth 1.68 in, NEMA Rating 1, 12, 13, 4, IP Rating IP67, Operating Temp. Range -13 Degrees to 185 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Zinc, Head Material Zinc Die-Cast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.