Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Solenoid Valve – 2 in., 24V AC/DC, N/C, For Fluid Power Actuators

  • Mfr # V8295A1065

  • Zoro # G309690732


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

For Media
Gas
Valve Starting Configuration
Normally Closed
Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8295A1065
Zoro #
G309690732
UPC #
-
Country of Origin
Hungary

Details

For Media
Gas
Valve Starting Configuration
Normally Closed
Voltage
24V
Item
Solenoid Valve

Description

The HONEYWELL 2 in. 24V N/C 2# Gas Solenoid Valve is a solenoid valve rated for use with gaseous fluids within specified parameters. It is configured to be in a normally closed (N/C) state when not energized, per manufacturer specifications, and operates at 24V AC/DC as specified by manufacturer documentation. This product is intended for use with Honeywell V4055, V4062, and V9055 fluid power actuators as indicated in product documentation.

Key features include:

  • Suitable for applications involving gas media within stated operating conditions
  • Features a normally closed (N/C) configuration per technical specifications
  • Rated for operation at 24V AC/DC according to specification sheet
  • Intended to interface with select Honeywell fluid power actuator models listed in product literature
  • Supports field replacement of compatible fluid power actuators as outlined by the manufacturer guidelines
  • Optional CPI switch and adjustable opening characteristics may be available depending on model selection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.