Zoro Homepage

2 in. NPT 3W 57Cv BRS DCA PRFL BDY

  • Mfr # VBN3FPPX0000

  • Zoro # G209236207


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Connection Type
Female NPT
For Media
Chilled or hot water- up to 50% Glycol
Valve Ways
3-way
Ball Material
Nickel-Chrome Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBN3FPPX0000
Zoro #
G209236207
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in

Details

Connection Type
Female NPT
For Media
Chilled or hot water- up to 50% Glycol
Valve Ways
3-way
Ball Material
Nickel-Chrome Plated Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.