
2-WAY 16 INCH RESILIENT SEAT BFV
Mfr # VR2S7HPBH
Zoro # G615262784
product price: $11,462.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Tube Size
16 in
Connection
Flanged
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VR2S7HPBH
Zoro #
G615262784
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
16 in
Details
Voltage
120V AC
Connection
Flanged
Body Material
Iron
Description
2-WAY 16 INCH RESILIENT SEAT BFV CV16388 CLOSE-OFF 200PSI 120VAC 2-10VDC 29s FAIL-SAFE IN PLACE 2-10VDC 2 x SPDT NEMA4X INCLUDED INCLUDES MBP7HCBH/U ACTUATOR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.