
2-WAY 20 INCH RESILIENT SEAT BFV
Mfr # VR2U6HPSH
Zoro # G515262778
product price: $16,524.99
/ea
Free Shipping & Returns
Key Features
Connection
Flanged
Voltage
120V AC
Tube Size
20 in
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VR2U6HPSH
Zoro #
G515262778
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
20 in
Details
Connection
Flanged
Voltage
120V AC
Body Material
Iron
Description
2-WAY 20 INCH RESILIENT SEAT BFV CV27908 CLOSE-OFF 200PSI 120VAC FLOATING / 2-POSITION 50s FAIL-SAFE IN PLACE 2 x SPDT NEMA4X INCLUDED INCLUDES MBP6HESH/U ACTUATOR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.