
2-WAY 2.5 INCH RESILIENT SEAT BFV
Mfr # VR2G6LPN2
Zoro # G715262721
product price: $645.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC/DC
Tube Size
2.5 in
Connection
Flanged
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VR2G6LPN2
Zoro #
G715262721
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
2.5 in
Details
Voltage
24V AC/DC
Connection
Flanged
Body Material
Iron
Description
2-WAY 2.5 INCH RESILIENT SEAT BFV CV196 CLOSE-OFF 200PSI 24VAC/VDC FLOATING / 2-POSITION 90s FAIL-SAFE IN PLACE NEMA2 INCLUDES MBP6L2N2/U ACTUATOR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.