Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-WAY 2.5 INCH RESILIENT SEAT BFV

  • Mfr # VR2G8USN2

  • Zoro # G715262707


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Tube Size
2.5 in
Body Material
Iron
Connection
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR2G8USN2
Zoro #
G715262707
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
2.5 in

Details

Body Material
Iron
Connection
Flanged

Description

2-WAY 2.5 INCH RESILIENT SEAT BFV CV196 CLOSE-OFF 200PSI 24-240VAC 2-POSITION 75s FAIL-SAFE SPRING FO NEMA2 INCLUDES MBS8U3N2/U ACTUATOR

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.