
2-WAY 4 INCH RESILIENT SEAT BFV
Mfr # VR2J7LEF2
Zoro # G315262725
product price: $1,908.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC/DC
Tube Size
4 in
Connection
Flanged
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VR2J7LEF2
Zoro #
G315262725
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
4 in
Details
Voltage
24V AC/DC
Connection
Flanged
Body Material
Iron
Description
2-WAY 4 INCH RESILIENT SEAT BFV CV600 CLOSE-OFF 200PSI 24VAC/VDC 2-10VDC 150s FAIL-SAFE ELECTRONIC 2-10VDC NEMA2 INCLUDES MBE7L5F2/U ACTUATOR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.