Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-WAY 4 INCH RESILIENT SEAT BFV

  • Mfr # VR2J7LPF4

  • Zoro # G415262717


product price: $2,628.99
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Voltage
24V AC/DC
Connection
Flanged
Tube Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR2J7LPF4
Zoro #
G415262717
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
4 in

Details

Body Material
Iron
Voltage
24V AC/DC
Connection
Flanged

Description

2-WAY 4 INCH RESILIENT SEAT BFV CV600 CLOSE-OFF 200PSI 24VAC/VDC 2-10VDC 150s FAIL-SAFE IN PLACE 2-10VDC NEMA4X INCLUDES MBP7L5F4/U ACTUATOR

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.