Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-WAY 8 INCH RESILIENT SEAT BFV

  • Mfr # VR2M6UPSH

  • Zoro # G315262794


product price: $3,682.99
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Tube Size
8 in
Connection
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR2M6UPSH
Zoro #
G315262794
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
8 in

Details

Body Material
Iron
Connection
Flanged

Description

2-WAY 8 INCH RESILIENT SEAT BFV CV3136 CLOSE-OFF 200PSI 24-240VAC FLOATING / 2-POSITION 35s FAIL-SAFE IN PLACE 2 x SPDT NEMA4X INCLUDED INCLUDES MBP6U7SH/U ACTUATOR

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.