208V 1600A Meter - Bacnet Ip And Rs-485
Mfr # E50-2081600J05KIT-NS
Zoro # G115401485
product price: $2,071.99
/ea
Free Shipping & Returns
Key Features
Amps
1600 A
Voltage
120/208-240V
Current Sensor Output
2 V
Enclosure
JIC Steel
Phase
Three Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-2081600J05KIT-NS
Zoro #
G115401485
UPC #
-
Country of Origin
Unknown
Details
Amps
1600 A
Voltage
120/208-240V
Current Sensor Output
2 V
Enclosure
JIC Steel
Phase
Three Phase
Current Sensor Type
Split-Core
Protocol
EZ-7; BACnet IP
Description
Class 500 Meter, 120/208-240V, 1600A, JIC Steel Enclosure, EZ-7, BACnet IP Protocol, No 2V Output Current Sensors Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.